CarbonSteelSquareTube, 8ft-L, 3.5in-W
Mfr # HTSQ/35003500188-96
Zoro # G815770300
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Inside Width
3 1/8 in
Material Grade
A513
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTSQ/35003500188-96
Zoro #
G815770300
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Inside Width
3 1/8 in
Inside Height
3 1/8 in
Overall Length
8 ft
Outside Width
3 1/2 in
Outside Height
3 1/2 in
Details
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material Grade
A513
Fabrication
Hot Rolled
Machinability
100 %
Yield Strength
45,000 psi
Certifications Included
No Certificates Included
Tensile Strength
60,000 psi
Heat Treatable
Heat Treatable
Shape
Square
Mechanical Finish
Mill
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 3 1/8 in, Inside Width 3 1/8 in, Outside Height 3 1/2 in, Outside Width 3 1/2 in, Overall Length 8 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.