Zoro Homepage

CarbonSteelSquareTube, 8ft-L, 3in-W

  • Mfr # HTRT/32250-96

  • Zoro # G515771119


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Material Grade
A513
Certifications Included
No Certificates Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTRT/32250-96
Zoro #
G515771119
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
8 ft
Outside Height
3 in
Outside Width
3 in
Inside Height
2 1/2 in
Inside Width
1 1/2 in

Details

Item
Carbon Steel Square Tube
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Material Grade
A513
Certifications Included
No Certificates Included
Yield Strength
45,000 psi
Machinability
100 %
Fabrication
Hot Rolled
Shape
Square
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tensile Strength
60,000 psi

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 2 1/2 in, Inside Width 1 1/2 in, Outside Height 3 in, Outside Width 3 in, Overall Length 8 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.25 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.