Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelSquareTube, 9ft-L, 1.5in-W

  • Mfr # CTSQ/15001500065-108

  • Zoro # G515769727


product price: $53.19
/ea

Key Features

Wall Thickness Tolerance
Not Rated
Wall Thickness
0.065 in
Standards
ASTM A500/A513
Fabrication
Hot Rolled
Material Grade
A513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTSQ/15001500065-108
Zoro #
G515769727
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Width
1 3/8 in
Outside Width
1 1/2 in
Overall Length
9 ft
Inside Height
1 3/8 in
Outside Height
1 1/2 in

Details

Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Item
Carbon Steel Square Tube
Fabrication
Hot Rolled
Material Grade
A513
Shape
Square
Tensile Strength
60,000 psi
Machinability
100 %
Mechanical Finish
Mill
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.