CarbonSteelSquareTube, 9ft-L, 1in-W
Mfr # CTSQ/11065-108
Zoro # G715769862
product price: $34.89
/eaKey Features
Wall Thickness
0.065 in
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Outside Height
1 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTSQ/11065-108
Zoro #
G715769862
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.065 in
Outside Height
1 in
Overall Length
9 ft
Inside Height
7/8 in
Inside Width
7/8 in
Outside Width
1 in
Details
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Heat Treatable
Heat Treatable
Yield Strength
45,000 psi
Certifications Included
No Certificates Included
Shape
Square
Material Grade
A513
Machinability
100 %
Mechanical Finish
Mill
Tensile Strength
60,000 psi
Fabrication
Hot Rolled
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 7/8 in, Inside Width 7/8 in, Outside Height 1 in, Outside Width 1 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.