Zoro Homepage

CarbonSteelSquareTube, 9ft-L, 2in-W

  • Mfr # CTSQ/22083-108

  • Zoro # G115769608


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.083 in
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Yield Strength
45,000 psi
Inside Height
1 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSQ/22083-108
Zoro #
G115769608
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.083 in
Inside Height
1 53/64 in
Inside Width
1 53/64 in
Outside Width
2 in
Overall Length
9 ft
Outside Height
2 in

Details

Item
Carbon Steel Square Tube
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Yield Strength
45,000 psi
Mechanical Finish
Mill
Fabrication
Hot Rolled
Material Grade
A513
Certifications Included
No Certificates Included
Tensile Strength
60,000 psi
Shape
Square
Machinability
100 %
Heat Treatable
Heat Treatable

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 1 53/64 in, Inside Width 1 53/64 in, Outside Height 2 in, Outside Width 2 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.