CarbonSteelSquareTube, 9ft-L, 3in-W
Mfr # CTRT/31083-108
Zoro # G215770818
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.083 in
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Overall Length
9 ft
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTRT/31083-108
Zoro #
G215770818
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.083 in
Overall Length
9 ft
Inside Width
53/64 in
Outside Width
3 in
Outside Height
3 in
Inside Height
2 53/64 in
Details
Item
Carbon Steel Square Tube
Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Machinability
100 %
Tensile Strength
60,000 psi
Yield Strength
45,000 psi
Material Grade
A513
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Shape
Square
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 2 53/64 in, Inside Width 53/64 in, Outside Height 3 in, Outside Width 3 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.