CarbonSteelSquareTube, 9ft-L, 3in-W
Mfr # HTSQ/33375-108
Zoro # G215770702
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Wall Thickness
0.375 in
Wall Thickness Tolerance
Not Rated
Material Grade
A513
Certifications Included
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTSQ/33375-108
Zoro #
G215770702
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.375 in
Inside Width
2 1/4 in
Overall Length
9 ft
Inside Height
2 1/4 in
Outside Height
3 in
Outside Width
3 in
Details
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Material Grade
A513
Certifications Included
No Certificates Included
Mechanical Finish
Mill
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
Yield Strength
45,000 psi
Machinability
100 %
Shape
Square
Heat Treatable
Heat Treatable
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 2 1/4 in, Inside Width 2 1/4 in, Outside Height 3 in, Outside Width 3 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.375 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.