Zoro Homepage

CarbonSteelSquareTube, 9ft-L, 4in-W

  • Mfr # HTSQ/44375-108

  • Zoro # G415770595


product price: $462.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.375 in
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSQ/44375-108
Zoro #
G415770595
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Height
4 in
Outside Width
4 in
Inside Width
3 1/4 in
Inside Height
3 1/4 in
Overall Length
9 ft

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Machinability
100 %
Shape
Square
Certifications Included
No Certificates Included
Tensile Strength
60,000 psi
Material Grade
A513
Yield Strength
45,000 psi

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 3 1/4 in, Inside Width 3 1/4 in, Outside Height 4 in, Outside Width 4 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.375 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.