Zoro Homepage

CarbonSteelWireMesh, 10' L, 48"-W, Gray

  • Mfr # 11100ME120-48X120

  • Zoro # G908389853


product price: $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mesh Size
1 x 1
Color
Gray
Overall Length
10 ft
Material
Carbon Steel
Open Area
80 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100ME120-48X120
Zoro #
G908389853
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1 x 1
Overall Length
10 ft
Opening Size
0.88 in
Overall Width
4 in

Details

Item
Carbon Steel Wire Mesh
Color
Gray
Material
Carbon Steel
Open Area
80 %
Material Grade
Not Rated
Coating
Plain
Mesh Type
Welded
Certifications Included
No Certificates Included

Description

Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 10 ft, Overall Width 48 in, Wire Diameter 0.12 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.88 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.