Zoro Homepage

CarbonSteelWireMesh, 100ft-L, 4ft-W, Gray

  • Mfr # 13002E041-48x1200

  • Zoro # G308389842


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/2 x 1/2
Color
Gray
Opening Size
1.959 in
Material
Carbon Steel
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13002E041-48x1200
Zoro #
G308389842
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1/2 x 1/2
Opening Size
1.959 in
Overall Length
100 ft
Overall Width
4 ft

Details

Item
Carbon Steel Wire Mesh
Color
Gray
Material
Carbon Steel
Open Area
84 %
Coating
Galvanized
Material Grade
Not Rated
Mesh Type
Welded
Certifications Included
No Certificates Included

Description

Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.041 in, Mesh Type Welded, Open Area 84 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.959 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.