Zoro Homepage

CarbonSteelWireMesh, 100ft-L, 4ft-W, Gray

  • Mfr # 13004E025-48x1200

  • Zoro # G408389841


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/4 x 1/4
Color
Gray
Opening Size
3.975 in
Overall Length
100 ft
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13004E025-48x1200
Zoro #
G408389841
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1/4 x 1/4
Opening Size
3.975 in
Overall Length
100 ft
Overall Width
4 ft

Details

Item
Carbon Steel Wire Mesh
Color
Gray
Material
Carbon Steel
Open Area
81 %
Coating
Galvanized
Mesh Type
Welded
Material Grade
Not Rated
Certifications Included
No Certificates Included

Description

Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.025 in, Mesh Type Welded, Open Area 81 Percent, Mesh Size 1/4 x 1/4, Opening Size 3.975 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.