CarbonSteelWireMesh, 10ft-L, 4in-W, Gray
Mfr # 13100ME120-48x120
Zoro # G208389867
product price: $528.99
/eaKey Features
Mesh Size
1 x 1
Color
Gray
Open Area
80 %
Opening Size
0.88 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13100ME120-48x120
Zoro #
G208389867
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
1 x 1
Opening Size
0.88 in
Overall Length
10 ft
Overall Width
4 in
Details
Item
Carbon Steel Wire Mesh
Color
Gray
Open Area
80 %
Material
Carbon Steel
Mesh Type
Welded
Material Grade
Not Rated
Coating
Galvanized
Certifications Included
No Certificates Included
Description
Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 10 ft, Overall Width 4 in, Wire Diameter 0.12 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.88 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.