Carboy, 10 L Capacity - mL, 2.64 gal Capacity - oz, Screw On Closure, Polypropylene, Clear
Mfr # 7240010
Zoro # G4277613
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7240010
Zoro #
G4277613
UPC #
-
Country of Origin
India
Dimensions
Labware Height - English
0.31 in
Overall Width - Metric
249 mm
Overall Height - Metric
390 mm
Labware Width - English
9.8 in
Screw Closure Size
83 mm
Labware Depth - English
0.43 in
Maximum Screw Closure Size
415 mm
Minimum Screw Closure Size
83 mm
Body Diameter
249 mm
Overall Depth - Metric
0.23 mm
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 249 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 249 mm, Closure Liner Material Unlined, Overall Height - Metric 390 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.