Carboy, 10 L Capacity - mL, 2.64 gal Capacity - oz, Screw On/Spigot Closure, HDPE, White

  • Mfr # 208605-0010

  • Zoro # G8490824


product price: $64.95
/ea

Key Features

Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On/Spigot
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208605-0010
Zoro #
G8490824
UPC #
-
Country of Origin
Italy

Dimensions

Labware Height - English
16-7/10 in
Overall Width - Metric
210 mm
Overall Height - Metric
425 mm
Labware Width - English
8.3 in
Labware Depth - English
8.3 in
Body Diameter
210 mm
Mouth Size
Narrow
Overall Depth - Metric
210.8 mm
Screw Closure Size
62.5mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On/Spigot
Body Material
HDPE
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
For Use With
Liquids or Solids
Brim Capacity
11.7 L
Type
Narrow Mouth
Basic Material
Plastic
Nominal Capacity - Metric
11.7 L
Nominal Capacity - English
2.64 gal
Closure Material
HDPE

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter 210 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric 210 mm, Overall Height - Metric 425 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 11.7 L, Overall Depth - Metric 210.8 mm, Mouth Size Narrow, Features Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.