Carboy, 10 L Capacity - mL, 2.64 gal Capacity - oz, Screw On/Spigot Closure, polypropylene, White
Mfr # 3WDV2
Zoro # G3930236
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3WDV2
Zoro #
G3930236
UPC #
-
Country of Origin
United Kingdom
Dimensions
Labware Height - English
14.1 in
Overall Width - Metric
238 mm
Overall Height - Metric
359 mm
Labware Width - English
9.4 in
Labware Depth - English
13.25 in
Overall Depth - Metric
336.6 mm
Body Diameter
336.6 mm
Details
Item
Carboy
Autoclavable
Yes
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Includes Closure
Yes
Type
Graduated
For Use With
Liquids or Solids
Nominal Capacity - English
2.64 gal
Nominal Capacity - Metric
10 L
Basic Material
Plastic
Shape
Cylindrical
Closure Material
Polypropylene
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 336.6 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 238 mm, Overall Height - Metric 359 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 336.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.