Zoro Homepage

Carboy, 18.9 L Capacity - mL, 5 gal Capacity - oz, Screw On Closure, HDPE, Integral Shoulder Handle

  • Mfr # PLA-03326

  • Zoro # G303658158


product price: $414.99
/pk 20, $20.75/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Autoclavable
No
Capacity - Metric
18.9 L
Capacity - English
5 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03326
Zoro #
G303658158
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
15.13 in
Overall Width - Metric
254 mm
Overall Height - Metric
384.2 mm
Labware Width - English
10 in
Labware Depth - English
10 in
Screw Closure Size
70-400 mm
Overall Depth - Metric
254 mm
Maximum Screw Closure Size
400 mm
Minimum Screw Closure Size
70 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
18.9 L
Capacity - English
5 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Integral Shoulder
Body Color
Natural
Clarity
Translucent
Features
18 mm Pouring Vent On Rear of Handle, Graduation Marks In 1/2 gal Increments
Includes Closure
Yes
For Use With
Liquids
Brim Capacity
5 gal
Shape
Square
Closure Material
Polyethylene
Closure Liner Material
EDPM
Basic Material
Plastic

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 18.9 L, Capacity - English 5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 254 mm, Closure Liner Material EPDM, Overall Height - Metric 384.2 mm, Screw Closure Size 70-400 mm, Body Color Natural, Shape Square, Basic Material Plastic, Clarity Translucent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.