Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy, 1.89 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle

  • Mfr # HF64W-38

  • Zoro # G0103717


product price: $3.29
/ea

Key Features

Autoclavable
No
Capacity - Metric
1.89 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF64W-38
Zoro #
G0103717
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
9 in
Overall Width - Metric
127 mm
Overall Height - Metric
228.6 mm
Labware Width - English
5 in
Labware Depth - English
3 in
Screw Closure Size
38-400 mm
Overall Depth - Metric
76.2 mm
Minimum Screw Closure Size
38 mm
Maximum Screw Closure Size
400 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
1.89 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
For Use With
Liquids
Brim Capacity
64 fl oz
Type
F-Style
Closure Material
Polyethylene
Shape
F-Style
Closure Liner Material
Polyethylene
Nominal Capacity - English
64 oz
Nominal Capacity - Metric
1.81 L
Basic Material
Plastic

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 1.89 L, Capacity - English 64 fl oz, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 127 mm, Closure Liner Material Polyethylene, Overall Height - Metric 228.6 mm, Screw Closure Size 38-400 mm, Body Color White, Shape F-Style, Basic Material Plastic, Clarity Translucent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.