Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy, 18.92 L Capacity - mL, 5 gal Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle

  • Mfr # 405624

  • Zoro # G4033671


product price: $54.49
/ea

Key Features

Autoclavable
No
Capacity - Metric
18.92 L
Capacity - English
5 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405624
Zoro #
G4033671
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
13.5 in
Overall Width - Metric
248 mm
Overall Height - Metric
342 mm
Labware Width - English
9.8 in
Labware Depth - English
9.6 in
Maximum Screw Closure Size
63 mm
Screw Closure Size
63 mm
Overall Depth - Metric
245 mm
Body Diameter
11mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
18.92 L
Capacity - English
5 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Translucent
Features
Heavyweight
Includes Closure
Yes
For Use With
Liquids or Solids
Basic Material
Plastic
Nominal Capacity - English
5 gal
Closure Material
HDPE
Nominal Capacity - Metric
18.93 L

Description

Carboy, Body Material HDPE, Autoclavable No, Capacity - Metric 18.92 L, Capacity - English 5 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 248 mm, Overall Height - Metric 342 mm, Screw Closure Size 63 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 245 mm, Maximum Screw Closure Size 63 mm, For Use With Liquids or Solids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.