Carboy, 20 L Capacity - mL, 5 gal Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle, White

  • Mfr # F10795-0000

  • Zoro # G8066852


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
20 L
Capacity - English
5 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10795-0000
Zoro #
G8066852
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
19.6 in
Overall Height - Metric
498 mm
Labware Depth - English
19.6 in
Screw Closure Size
83mm
Body Diameter
280 mm
Maximum Screw Closure Size
83 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
20 L
Capacity - English
5 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Features
Dual Scale Graduations: Every 5 Liters up to 15 Liters and Every 1/2 Gallon up to 5 Gallons, Indented Labeling Area: 16 x 10.3 cm (6 1/4 x 4 in)
Includes Closure
Yes
Type
Carboy
Shape
Cylindrical
Closure Material
HDPE
Brim Capacity
20 L
Closure Liner Material
Unlined
Nominal Capacity - English
.5 gal
Nominal Capacity - Metric
20 L
Basic Material
Plastic

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter 280 mm, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 498 mm, Screw Closure Size 83mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 20 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.