Carboy, 3.79 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle

  • Mfr # HF128N-38

  • Zoro # G2996659


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF128N-38
Zoro #
G2996659
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
12 in
Overall Width - Metric
101 mm
Overall Height - Metric
304.8 mm
Labware Width - English
4 in
Labware Depth - English
7 in
Screw Closure Size
38-400 mm
Overall Depth - Metric
177.8 mm
Maximum Screw Closure Size
400 mm
Minimum Screw Closure Size
38 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Brim Capacity
1 gal
For Use With
Liquids
Type
F-Style
Closure Material
Polyethylene
Shape
F-Style
Basic Material
Plastic
Nominal Capacity - English
1 gal
Nominal Capacity - Metric
3.79 L
Closure Liner Material
Polyethylene

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 101 mm, Closure Liner Material Polyethylene, Overall Height - Metric 304.8 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape F-Style, Basic Material Plastic, Clarity Translucent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.