Zoro Homepage

Carboy, 5 L Capacity - mL, 1.32 gal Capacity - oz, Screw On/Spigot Closure, Polypropylene, Clear

  • Mfr # 7300005

  • Zoro # G4307792


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Screw On/Spigot
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300005
Zoro #
G4307792
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
13.46 in
Overall Width - Metric
144 mm
Overall Height - Metric
342 mm
Labware Width - English
5.67 in
Labware Depth - English
8.93 in
Screw Closure Size
100 mm
Overall Depth - Metric
227 mm
Maximum Screw Closure Size
415 mm
Minimum Screw Closure Size
100 mm

Details

Item
Carboy
Autoclavable
Yes
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Screw On/Spigot
Body Material
Polypropylene
Handle Style
Integral Shoulder
Body Color
Clear
Clarity
Transparent
Features
Easy to Read, Molded Graduations, Integrated Wide Handles Facilitate Easy Carrying and Pouring, Even When Wearing Gloves
Includes Closure
Yes
Closure Material
Polypropylene
Shape
Rectangular
For Use With
Liquids
Brim Capacity
5 L
Basic Material
Plastic
Closure Liner Material
Unlined

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 144 mm, Closure Liner Material Unlined, Overall Height - Metric 342 mm, Screw Closure Size 100 mm, Body Color Clear, Shape Rectangular, Basic Material Plastic, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.