Carboy, 50 L Capacity - mL, 13.2 gal Capacity - oz, Screw On Closure, LDPE, Clear, 0.31 in H

  • Mfr # 7250050

  • Zoro # G4278392


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
50 L
Capacity - English
13.2 gal
Closure Type
Screw On
Body Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7250050
Zoro #
G4278392
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
0.31 in
Overall Width - Metric
376 mm
Overall Height - Metric
682 mm
Labware Width - English
14.8 in
Labware Depth - English
0.43 in
Screw Closure Size
83 mm
Overall Depth - Metric
0.23 mm
Minimum Screw Closure Size
83 mm
Maximum Screw Closure Size
415 mm
Body Diameter
376 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
50 L
Capacity - English
13.2 gal
Closure Type
Screw On
Body Material
LDPE
Handle Style
Integral Shoulder
Body Color
Clear
Clarity
Transparent
Features
Easy to Read, Molded Graduations, Integrated Wide Handles Facilitate Easy Carrying and Pouring, Even When Wearing Gloves
Includes Closure
Yes
Closure Material
Polypropylene
Brim Capacity
50 L
For Use With
Liquids
Shape
Cylindrical
Basic Material
Plastic
Closure Liner Material
Unlined

Description

Carboy, Body Material LDPE, Autoclavable No, Body Diameter 376 mm, Capacity - Metric 50 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 376 mm, Closure Liner Material Unlined, Overall Height - Metric 682 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Brim Capacity 50 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.