Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy, 50 L Capacity - mL, 13.2 gal Capacity - oz, Screw On/Spigot Closure, Polypropylene, Clear

  • Mfr # 7220050

  • Zoro # G4304344


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Capacity - Metric
50 L
Capacity - English
13.2 gal
Closure Type
Screw On/Spigot
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7220050
Zoro #
G4304344
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
0.31 in
Overall Width - Metric
376 mm
Overall Height - Metric
682 mm
Labware Width - English
14.8 in
Screw Closure Size
83 mm
Labware Depth - English
0.43 in
Overall Depth - Metric
0.23 mm
Minimum Screw Closure Size
83 mm
Maximum Screw Closure Size
415 mm
Body Diameter
376 mm

Details

Item
Carboy
Autoclavable
Yes
Capacity - Metric
50 L
Capacity - English
13.2 gal
Closure Type
Screw On/Spigot
Body Material
Polypropylene
Handle Style
Integral Shoulder
Body Color
Clear
Clarity
Transparent
Features
Easy to Read, Molded Graduations, Integrated Wide Handles Facilitate Easy Carrying and Pouring, Even When Wearing Gloves
Includes Closure
Yes
Shape
Cylindrical
Brim Capacity
50 L
For Use With
Liquids
Closure Material
Polypropylene
Basic Material
Plastic
Closure Liner Material
Unlined

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 376 mm, Capacity - Metric 50 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 376 mm, Closure Liner Material Unlined, Overall Height - Metric 682 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.