Carboy, 5.28 gal., PP
Mfr # 49H016
Zoro # G6091057
product price: $70.19
/eaKey Features
Autoclavable
Yes
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On
Body Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49H016
Zoro #
G6091057
UPC #
190735558706
Country of Origin
India
Dimensions
Labware Height - English
21-5/8 in
Overall Width - Metric
284 mm
Overall Height - Metric
549.27 mm
Labware Width - English
11.22 in
Body Diameter
83 mm
Screw Closure Size
83mm
Details
Item
Carboy
Autoclavable
Yes
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On
Body Material
polypropylene
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Brim Capacity
6.17 gal
For Use With
Liquids
Nominal Capacity - English
6.17 gal
Closure Material
Polypropylene
Nominal Capacity - Metric
23.35 L
Basic Material
Plastic
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 83 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 549.27 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6.17 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.