Carboy, 618 mm H, Colorless
- Mfr # 157-3221-OEM
- Zoro # G123357361
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
594 mm
Includes Graduations
Graduations Included
Handle Style
No Handle
Closure Type
Screw On Cap
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-3221-OEM
- Zoro #
- G123357361
- UPC #
- -
- Country of Origin
- United States
- Includes Graduations
- Graduations Included
- Handle Style
- No Handle
- Closure Type
- Screw On Cap
- Basic Material
- Plastic
- Capacity - English
- 5 gal
- Shape
- Rectangular
- Clarity
- Clear
- Autoclavable
- No
- Body Color
- Colorless
- Standards
- FDA Compliance
- Capacity - Metric
- 20 L
- Includes Closure
- Yes
- Includes
- Handle, Spigot, Threaded Cap
- Product Type
- Carboy
- Closure Material
- Polypropylene
- Item
- Carboy
- Features
- Rectangular Shape
- Closure Liner Material
- Unlined
- Front Closure
- Screw On Cap
Dimensions
- Overall Depth - Metric
- 594 mm
- Screw Closure Size
- 120 mm
- Overall Height - Metric
- 618 mm
- Overall Width - Metric
- 205 mm
- Fits Chest Size
- Rectangular Shape
Description
Carboy, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 205 mm, Closure Liner Material Unlined, Overall Height - Metric 618 mm, Screw Closure Size 120 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.