Carboy, Glass, 351.79 mm H, Colorless

  • Mfr # 48R-C800-FLS
  • Zoro # G823509404
product price: 
$
1,606.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Includes Closure
Yes
Features
Chemical Resistant, Enhanced Safety Coating, Non-Slip Exterior, Thermal Resistance
For Use With
Easy Cleanup in the Event of an Accident, Protecting Users from Exposure to Harmful Chemicals Facilitating Quick, Risk of Spills
Shape
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48R-C800-FLS
Zoro #
G823509404
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Metric
351.79 mm
Maximum Screw Closure Size
83 mm
Body Diameter
230 mm
Screw Closure Size
83 mm
Fits Chest Size
Chemical Resistant, Enhanced Safety Coating, Non-Slip Exterior, Thermal Resistance

Details

Autoclavable
Yes
Includes Closure
Yes
Item
Carboy
Features
Chemical Resistant, Enhanced Safety Coating, Non-Slip Exterior, Thermal Resistance
For Use With
Easy Cleanup in the Event of an Accident, Protecting Users from Exposure to Harmful Chemicals Facilitating Quick, Risk of Spills
Shape
Cylindrical
Capacity - English
2.2 gal
Closure Material
Polypropylene
Includes Graduations
Graduations Included
Basic Material
Glass
Closure Type
Screw On Cap
Body Color
Colorless
Standards
FDA Compliance
Handle Style
No Handle
Closure Liner Material
Unlined
Includes
Threaded Cap
Capacity - Metric
10 L
Product Type
Carboy
Clarity
Clear
Body Material
Glass
Front Closure
Screw On Cap
Compatible Product Type
Easy Cleanup in the Event of an Accident, Protecting Users from Exposure to Harmful Chemicals Facilitating Quick, Risk of Spills

Description

Carboy, Body Material Glass, Autoclavable Yes, Body Diameter 230 mm, Capacity - Metric 10 L, Capacity - English 2.2 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 351.79 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Cylindrical, Basic Material Glass, Clarity Clear, Includes Threaded Cap

Ratings & reviews