Carboy, Glass, 502.41 mm H, Colorless
- Mfr # 48R-D800-FLS
- Zoro # G323509324
product price:Â
$
2,087.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Compliance
Includes Closure
Yes
Product Type
Carboy
Body Material
Glass
Maximum Screw Closure Size
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R-D800-FLS
- Zoro #
- G323509324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Screw Closure Size
- 83 mm
- Overall Height - Metric
- 502.41 mm
- Screw Closure Size
- 83 mm
- Body Diameter
- 296 mm
- Fits Chest Size
- Chemical Resistant, Enhanced Safety Coating, Non-Slip Exterior, Thermal Resistance
Description
Carboy, Body Material Glass, Autoclavable Yes, Body Diameter 296 mm, Capacity - Metric 20 L, Capacity - English 4.5 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 502.41 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Cylindrical, Basic Material Glass, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.