Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 532 mm H, White
- Mfr # 35009
- Zoro # G622869341
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Body Material
HDPE
Body Color
White
For Use With
Storing Liquids
Capacity - Metric
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35009
- Zoro #
- G622869341
- UPC #
- 840287260687
- Country of Origin
- India
Dimensions
- Screw Closure Size
- 83 mm
- Overall Height - Metric
- 532 mm
- Body Diameter
- 285 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 532 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.