Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 679 mm H, White
- Mfr # 35012
- Zoro # G722869357
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
For Use With
Storing Liquids
Includes
Spigot
Capacity - Metric
50 L
Closure Type
Screw On Cap
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35012
- Zoro #
- G722869357
- UPC #
- 840287260717
- Country of Origin
- India
- For Use With
- Storing Liquids
- Includes
- Spigot
- Item
- Carboy
- Capacity - Metric
- 50 L
- Closure Type
- Screw On Cap
- Body Color
- White
- Body Material
- HDPE
- Closure Material
- Polypropylene
- Handle Style
- Shouldered
- Autoclavable
- No
- Includes Graduations
- Graduations Included
- Shape
- Cylindrical
- Features
- Semi Buttress Thread Design
- Basic Material
- Plastic
- Capacity - English
- 13.21 gal
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Dispenser Type
- Spigot
- Brim Capacity
- 50 L
- Includes Closure
- Yes
- Product Type
- Carboy
- Clarity
- Translucent
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 679 mm
- Body Diameter
- 376 mm
- Screw Closure Size
- 83 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 376 mm, Capacity - Metric 50 L, Capacity - English 13.21 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 679 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.