Shop ZORO SELECT
See all product information
Create Account
Carboy HDPE H Colorless
- Mfr # 601660
- Zoro # G422728947
product price:Â
$
85.79
/ea
Key Features
Closure Liner Material
Unlined
Includes Graduations
Graduations Not Included
Closure Material
HDPE
Clarity
Translucent
Features
Leakproof, Suitable for Sub-Zero Temperatures, Thick Walls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601660
- Zoro #
- G422728947
- UPC #
- -
- Country of Origin
- Italy
- Closure Liner Material
- Unlined
- Includes Graduations
- Graduations Not Included
- Closure Material
- HDPE
- Clarity
- Translucent
- Features
- Leakproof, Suitable for Sub-Zero Temperatures, Thick Walls
- Body Color
- Colorless
- Shape
- Cylindrical
- Basic Material
- Plastic
- Dispenser Type
- Spigot
- Item
- Carboy
- Closure Type
- Screw On Cap
- Autoclavable
- No
- For Use With
- Aspirator
- Body Material
- HDPE
- Includes Closure
- Yes
- Product Type
- Carboy
- Includes
- Spigot
- Capacity - Metric
- 5 L
- Front Closure
- Screw On Cap
- Compatible Product Type
- Aspirator
Dimensions
- Fits Chest Size
- Leakproof, Suitable for Sub-Zero Temperatures, Thick Walls
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 5 L, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric Not Applicable, Screw Closure Size Not Applicable, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot, Overall Depth - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.