Shop ZORO SELECT
See all product information
Create Account
Carboy HDPE H Colorless
- Mfr # 601664
- Zoro # G622728754
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Includes
Spigot
Basic Material
Plastic
Capacity - Metric
25 L
Shape
Cylindrical
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601664
- Zoro #
- G622728754
- UPC #
- -
- Country of Origin
- Italy
- Includes
- Spigot
- Basic Material
- Plastic
- Capacity - Metric
- 25 L
- Shape
- Cylindrical
- Body Color
- Colorless
- Includes Closure
- Yes
- Features
- Leakproof, Suitable for Sub-Zero Temperatures, Thick Walls
- Closure Type
- Screw On Cap
- Autoclavable
- No
- Body Material
- HDPE
- Handle Style
- Swing
- Closure Liner Material
- Unlined
- Clarity
- Translucent
- For Use With
- Aspirator
- Dispenser Type
- Spigot
- Includes Graduations
- Graduations Not Included
- Closure Material
- HDPE
- Capacity - English
- 6.6 gal
- Product Type
- Carboy
- Item
- Carboy
- Front Closure
- Screw On Cap
- Compatible Product Type
- Aspirator
Dimensions
- Fits Chest Size
- Leakproof, Suitable for Sub-Zero Temperatures, Thick Walls
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 25 L, Capacity - English 6.6 gal, Handle Style Swing, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric Not Applicable, Screw Closure Size Not Applicable, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.