Carboy, Heavy-Duty, PP, 2.64 gal.
Mfr # 49H028
Zoro # G7450414
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Capacity - Metric
1 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49H028
Zoro #
G7450414
UPC #
190735558829
Country of Origin
India
Dimensions
Labware Height - English
14-13/16 in
Overall Width - Metric
249 mm
Overall Height - Metric
376.23 mm
Labware Width - English
9.81 in
Body Diameter
83 mm
Screw Closure Size
83mm
Details
Item
Carboy
Autoclavable
No
Capacity - Metric
1 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
Polypropylene
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Type
Heavy-Duty
Brim Capacity
3.12 gal
For Use With
Liquids
Basic Material
Plastic
Nominal Capacity - English
3.12 gal
Nominal Capacity - Metric
11.81 L
Closure Material
Polypropylene
Description
Carboy, Body Material Polypropylene, Autoclavable No, Body Diameter 83 mm, Capacity - Metric 1 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 249 mm, Overall Height - Metric 376.23 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 3.12 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.