Shop ZORO SELECT
See all product information
Create Account
Carboy, LDPE, 392 mm H, White
- Mfr # 35013
- Zoro # G522869328
product price:Â
$
91.89
/ea
Key Features
Includes
Threaded Cap
Body Color
White
Closure Type
Screw On Cap
Capacity - Metric
10 L
For Use With
Storing Liquids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35013
- Zoro #
- G522869328
- UPC #
- 840287260724
- Country of Origin
- India
- Includes
- Threaded Cap
- Body Color
- White
- Closure Type
- Screw On Cap
- Capacity - Metric
- 10 L
- For Use With
- Storing Liquids
- Body Material
- LDPE
- Item
- Carboy
- Closure Material
- Polypropylene
- Handle Style
- Shouldered
- Features
- Semi Buttress Thread Design
- Clarity
- Translucent
- Autoclavable
- No
- Includes Closure
- Yes
- Includes Graduations
- Graduations Included
- Shape
- Cylindrical
- Product Type
- Carboy
- Capacity - English
- 2.64 gal
- Basic Material
- Plastic
- Brim Capacity
- 10 L
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 392 mm
- Body Diameter
- 249 mm
- Screw Closure Size
- 83 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 249 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 392 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.