Shop ZORO SELECT
See all product information
Create Account
Carboy, LDPE, 679 mm H, White
- Mfr # 35018
- Zoro # G822869318
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Body Material
LDPE
Capacity - Metric
50 L
For Use With
Storing Liquids
Includes
Spigot
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35018
- Zoro #
- G822869318
- UPC #
- 840287260779
- Country of Origin
- India
- Body Material
- LDPE
- Capacity - Metric
- 50 L
- For Use With
- Storing Liquids
- Item
- Carboy
- Includes
- Spigot
- Closure Material
- Polypropylene
- Body Color
- White
- Closure Type
- Screw On Cap
- Dispenser Type
- Spigot
- Shape
- Cylindrical
- Basic Material
- Plastic
- Clarity
- Translucent
- Handle Style
- Shouldered
- Capacity - English
- 13.21 gal
- Includes Graduations
- Graduations Included
- Features
- Semi Buttress Thread Design
- Product Type
- Carboy
- Brim Capacity
- 50 L
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Autoclavable
- No
- Includes Closure
- Yes
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 83 mm
- Body Diameter
- 376 mm
- Overall Height - Metric
- 679 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 376 mm, Capacity - Metric 50 L, Capacity - English 13.21 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 679 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.