Shop ZORO SELECT
See all product information
Create Account
Carboy, PETG, 410 mm H, Colorless
- Mfr # 157-1111-OEM
- Zoro # G724153072
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Maximum Screw Closure Size
83 mm
Product Type
Carboy
Shape
Rectangular
Screw Closure Size
83 mm
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-1111-OEM
- Zoro #
- G724153072
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Carboy
- Shape
- Rectangular
- Autoclavable
- No
- Includes
- Threaded Cap
- Closure Liner Material
- Unlined
- Closure Type
- Screw On Cap
- Body Color
- Colorless
- Capacity - Metric
- 6.9 L
- Basic Material
- Plastic
- Item
- Carboy
- Includes Graduations
- Graduations Included
- Includes Closure
- Yes
- Body Material
- PETG
- Standards
- FDA Compliance
- Closure Material
- Polypropylene
- Features
- Large Handles, Rectangular Shape
- Capacity - English
- 1 gal
- Clarity
- Clear
- Handle Style
- Shouldered
- Front Closure
- Screw On Cap
Dimensions
- Maximum Screw Closure Size
- 83 mm
- Screw Closure Size
- 83 mm
- Overall Width - Metric
- 131 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 410 mm
- Overall Depth - Metric
- 396 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material PETG, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 6.9 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Unlined, Overall Height - Metric 410 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.