Carboy Replacement Spigot, Polypropylene
Mfr # 49H018
Zoro # G6230122
product price: $24.19
/eaKey Features
Autoclavable
Yes
Closure Type
Spigot
Body Material
Polypropylene
Handle Style
No Handle
Body Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49H018
Zoro #
G6230122
UPC #
190735558720
Country of Origin
India
Details
Item
Carboy Replacement Spigot
Autoclavable
Yes
Closure Type
Spigot
Body Material
Polypropylene
Handle Style
No Handle
Body Color
Blue
Clarity
Colored
Features
13.7 mm Outlet Size
Includes Closure
Yes
For Use With
Liquids
Special Features
13.7mm Outlet Size, 26mm Thread Size
Basic Material
Plastic
Closure Material
Polypropylene
Description
Carboy Replacement Spigot, Body Material Polypropylene, Autoclavable Yes, Handle Style No Handle, Includes Closure Yes, Product Type Spigot, Closure Type Spigot, Closure Material Polypropylene, Body Color Blue, Basic Material Plastic, Includes Not Applicable, Features 13.7 mm Outlet Size, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.