Carboy Spigot HDPE
Mfr # 180118
Zoro # G4668711
product price: $7.69
/eaKey Features
For Use With
2 1/2 and 5 gal Containers
Body Material
HDPE
Closure Liner Material
NBR/Polypropylene
Closure Material
HDPE/NBR/Polypropylene
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180118
Zoro #
G4668711
UPC #
022169201357
Country of Origin
United States
Dimensions
Maximum Screw Closure Size
430 mm
Minimum Screw Closure Size
38 mm
Body Diameter
38 mm
Overall Width - Metric
50.04 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
84.58 mm
Overall Height - Metric
109.98 mm
Details
For Use With
2 1/2 and 5 gal Containers
Item
Replacement Spigot
Body Material
HDPE
Closure Liner Material
NBR/Polypropylene
Closure Material
HDPE/NBR/Polypropylene
Autoclavable
No
Product Type
Spigot
Body Color
White
Clarity
Translucent
Basic Material
Plastic
Description
Replacement Spigot, Body Material HDPE, Autoclavable No, Body Diameter 38 mm, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Handle Style Not Applicable, Includes Closure Not Applicable, Product Type Spigot, Closure Type Not Applicable, Closure Material HDPE/NBR/Polypropylene, Overall Width - Metric 50.04 mm, Closure Liner Material NBR/Polypropylene, Overall Height - Metric 109.98 mm, Screw Closure Size 38-430 mm, Body Color White, Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.