Zoro Homepage

Carboy, Stopcock, 2.64 gal., LDPE

  • Mfr # 49H036

  • Zoro # G5711483


product price: $63.09
/ea

Key Features

Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On/Spigot
Body Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H036
Zoro #
G5711483
UPC #
190735558904
Country of Origin
India

Dimensions

Labware Height - English
14-13/16 in
Overall Width - Metric
249 mm
Overall Height - Metric
376.23 mm
Labware Width - English
9.81 in
Body Diameter
83 mm
Screw Closure Size
83mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On/Spigot
Body Material
LDPE
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
For Use With
Liquids
Brim Capacity
3.04 gal
Type
Stopcock
Basic Material
Plastic
Closure Material
Polypropylene
Nominal Capacity - English
3.04 gal
Nominal Capacity - Metric
11.5 L

Description

Carboy, Body Material LDPE, Autoclavable No, Body Diameter 83 mm, Capacity - Metric 1 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 249 mm, Overall Height - Metric 376.23 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 3.04 gal, Features Chemical Resistant, For Use With Liquids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.