Carboy, Stopcock, 2.64 gal., PP
Mfr # 49H033
Zoro # G5711781
product price: $64.75
/eaKey Features
Autoclavable
Yes
Capacity - Metric
1,000 mL
Capacity - English
.26 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49H033
Zoro #
G5711781
UPC #
190735558874
Country of Origin
India
Dimensions
Labware Height - English
14-13/16 in
Overall Width - Metric
249 mm
Overall Height - Metric
376.23 mm
Labware Width - English
9.81 in
Body Diameter
83 mm
Screw Closure Size
83mm
Details
Item
Carboy
Autoclavable
Yes
Capacity - Metric
1,000 mL
Capacity - English
.26 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Brim Capacity
3.04 gal
Type
Stopcock
For Use With
Liquids
Closure Material
Polypropylene
Nominal Capacity - Metric
1 L
Nominal Capacity - English
33.81 fl oz
Basic Material
Plastic
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 83 mm, Capacity - Metric 1,000 mL, Capacity - English 0.26 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 249 mm, Overall Height - Metric 376.23 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 3.04 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.