Carboy, Stopcock, 5.28 gal., PP
Mfr # 49H034
Zoro # G5570774
product price: $86.95
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49H034
Zoro #
G5570774
UPC #
190735558881
Country of Origin
India
Dimensions
Labware Height - English
20-13/32 in
Overall Width - Metric
284 mm
Overall Height - Metric
518.31 mm
Labware Width - English
11.22 in
Body Diameter
83 mm
Screw Closure Size
83mm
Details
Item
Carboy
Autoclavable
Yes
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Brim Capacity
6.07 gal
For Use With
Liquids
Type
Stopcock
Basic Material
Plastic
Nominal Capacity - Metric
22.97 L
Nominal Capacity - English
6.07 gal
Closure Material
Polypropylene
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 83 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 518.31 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6.07 gal, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.