Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy, Wide Mouth, 5.28 gal., LDPE

  • Mfr # 49H031

  • Zoro # G6137345


product price: $62.79
/ea

Key Features

Autoclavable
No
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On
Body Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H031
Zoro #
G6137345
UPC #
190735558850
Country of Origin
India

Dimensions

Labware Height - English
18-19/32 in
Overall Width - Metric
284 mm
Overall Height - Metric
472.28 mm
Labware Width - English
11.22 in
Body Diameter
100 mm
Screw Closure Size
100mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On
Body Material
LDPE
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Type
Wide Mouth
For Use With
Liquids
Brim Capacity
6.07 gal
Basic Material
Plastic
Nominal Capacity - Metric
22.97 L
Nominal Capacity - English
6.07 gal
Closure Material
Polypropylene

Description

Carboy, Body Material LDPE, Autoclavable No, Body Diameter 100 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 284 mm, Overall Height - Metric 472.28 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6.07 gal, Features Chemical Resistant, For Use With Liquids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.