Zoro Homepage

Cargo Strap, 1000 lb., 1 in. W, 15 ft. L

  • Mfr # 34RY84

  • Zoro # G0047376


product price: $50.49
/ea

Key Features

Overall Length
15 ft
Overall Width
1 in
Color
Red
Includes
Operating Instruction
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RY84
Zoro #
G0047376
UPC #
190735468388
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 ft
Overall Width
1 in
Cargo Tie Down Length
15 ft
Strap Width
1"
Strap Length
15 ft.
Cargo Tie Down Width
1 in
Fixed End Length
16 1/8 in

Description

Tie Down Strap, Working Load Limit 1,000 lb, Color Red, End Type Wire-Hook, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 16 1/8 in, Overall Length 15 ft, Features Self-Retracting, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.