Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, 500 lb., 1 in. W, 15 ft. L

  • Mfr # 34RY85

  • Zoro # G0047367


product price: $27.45
/ea

Key Features

Overall Length
15 ft
Overall Width
1 in
Color
Black
Includes
Operating Instruction
Working Load Limit
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RY85
Zoro #
G0047367
UPC #
190735468395
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 ft
Overall Width
1 in
Cargo Tie Down Length
15 ft
Strap Length
15 ft.
Cargo Tie Down Width
1 in
Strap Width
1"
Fixed End Length
17 11/16 in

Details

Item
Tie Down Strap
Color
Black
Includes
Operating Instruction
Working Load Limit
500 lb
For Use With
Bicycles,Pickups and Trailers, Boats, Motorcycles, Trucks
End Type
S-Hook
Breaking Strength
1,500 lb
Cargo Tie Down Adjustment
Retractable Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Type
S-Hook
Cargo Tie Down End Material
Alloy Steel
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Fitting Style
S-Hook
Body Material
Polyester
Tie Down Material
Polyester
Tensile Strength
1,500 lb/in
Features
Self-Retracting
End Material
Steel
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 500 lb, Color Black, End Type S-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 17 11/16 in, Overall Length 15 ft, Features Self-Retracting, Standards Not Applicable, Adjustment Type Self-Retracting, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.