Zoro Homepage

Carpet Moulding Bar, Aluminum

  • Mfr # 1VZT5

  • Zoro # G2619163


product price: $6.95
/ea

Key Features

Color
Gold
Width
1 1/4 in
Length
36 in
Height
1/4 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZT5
Zoro #
G2619163
UPC #
190735032640
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
36 in
Height
1/4 in
Overall Height
1/4 in
Overall Length
3 ft
Overall Width
1 1/4 in

Details

Item
Carpet Seam Binder
Color
Gold
Finish
Satin
Material
Aluminum
Surface Type
Fluted Top
Product Type
Carpet Seam Binder

Description

The ZORO SELECT 1VZT5 Carpet Moulding Bar is a multi-purpose tool designed to make your carpet installation job easier. With an aluminum surface and satin finish, the bar has a fluted top. It also features a width of 1 1/4 in., length of 36 in. and height of 1/4 in. The bar is available in brass color and has a smooth finish that resists corrosion. This ZORO SELECT Carpet Moulding Bar will help you complete your carpet installation project faster and with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.