Carpet Ram, Carriage Mntd, 144 x 2-3/4 In
Mfr # CR-144-2
Zoro # G9860112
product price: $1,263.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
Key Features
Overall Width
11.5"
Material
Steel
Color
Blue
Load Capacity
1,800 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-144-2
Zoro #
G9860112
UPC #
691215011563
Country of Origin
United States
Dimensions
Overall Width
11.5"
Platform Length
150.25"
Pole Diameter
2 3/4 in
Pole Length
144 1/2 in
Details
Material
Steel
Color
Blue
Load Capacity
1,800 lb
Item
Carpet Lifting Ram
Assembled
Yes
Includes
Spring Loaded Lock Pin to Secure to Forklift Carriage
For Use With
Fork Truck carriage
Mounting
Carriage Mounted
Carriage Class
2
Features
2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip.
Application
Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles.
Fork Pocket Spacing
24 in
Load Capacity - Maximum
1,800 lb
Description
Carpet Lifting Ram, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable, Product Type Carpet Pole, Mounting Type Carriage, Fork Pocket Spacing 24 in, Load Capacity - Maximum 1,800 lb, Material Steel, Pole Length 144 1/2 in, Pole Diameter 2 3/4 in, Carriage Class 2, Color Blue, Includes Spring Loaded Lock Pin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.