Carpet Ram, Fork Mntd, 108 x 2-3/4 In
Mfr # CRF-108
Zoro # G9860164
product price: $1,684.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Overall Width
34"
Material
Steel
Color
Blue
Load Capacity
2,500 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRF-108
Zoro #
G9860164
UPC #
691215011624
Country of Origin
United States
Dimensions
Overall Width
34"
Platform Length
137.375"
Pole Length
108 1/2 in
Fork Pocket Size
7-1/2 in W x 2-1/2 in H on 24 in Center
Pole Diameter
2 3/4 in
Fork Pocket Height
2 5/8 in
Fork Pocket Width
7 5/8 in
Details
Material
Steel
Color
Blue
Load Capacity
2,500 lb
Item
Carpet Lifting Ram
Assembled
Yes
Includes
Safety Restraint to Secure to Forklift
For Use With
The fork-mounted rug ram is ideal for the warehouse and maintenance establishments.
Mounting
Fork Mounted
Features
The construction is strong and durable throughout a lifetime of use.
Application
Vestil Steel Fork Mounted Rug Ram Boom
Fork Pocket Spacing
24 in
Load Capacity - Maximum
2,500 lb
Description
Carpet Lifting Ram, Fork Pocket Height 2 5/8 in, Fork Pocket Width 7 5/8 in, Product Type Carpet Pole, Mounting Type Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 2,500 lb, Material Steel, Pole Length 108 1/2 in, Pole Diameter 2 3/4 in, Carriage Class Not Applicable, Color Blue, Includes Safety Restraint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.