Zoro Homepage

Carpet Ram, Fork Mntd-Inv, 108-1/2 In

  • Mfr # CRP-108

  • Zoro # G9860767


product price: $1,527.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Overall Width
34"
Material
Steel
Color
Blue
Load Capacity
2,500 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRP-108
Zoro #
G9860767
UPC #
691215011655
Country of Origin
United States

Dimensions

Overall Width
34"
Platform Length
114.25"
Pole Diameter
2 3/4 in
Pole Length
108 1/2 in
Fork Pocket Size
7-1/2 in W x 2-1/2 in H on 24 in Center
Fork Pocket Width
7 1/2 in
Fork Pocket Height
2 1/2 in

Details

Material
Steel
Color
Blue
Load Capacity
2,500 lb
Item
Carpet Lifting Ram
Assembled
Yes
Includes
Safety Restraint to Secure to Forklift
For Use With
Unique design moves heavy rolls of carpet, paper or similar materials with a fork truck
Mounting
Fork Mounted-Inverted
Features
Transport rolls of carpet with this sturdy rug ram/carpet pole.
Application
Vestil Steel Fork Mounted Inverted Rug Ram Boom
Load Capacity - Maximum
2,500 lb
Fork Pocket Spacing
24 in

Description

Carpet Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Carpet Pole, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 2,500 lb, Material Steel, Pole Length 108 1/2 in, Pole Diameter 2 3/4 in, Carriage Class Not Applicable, Color Blue, Includes Safety Restraint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.