Carpet Ram, Fork Mntd-Inv, 150-1/4 In
Mfr # CRP-144
Zoro # G9860742
product price: $1,948.99
/eaKey Features
Overall Width
34"
Material
Steel
Color
Blue
Load Capacity
1,800 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRP-144
Zoro #
G9860742
UPC #
691215011679
Country of Origin
United States
Dimensions
Overall Width
34"
Platform Length
150.25"
Pole Diameter
2 3/4 in
Fork Pocket Size
7-1/2 in W x 2-1/2 in H on 24 in Center
Pole Length
144 1/2 in
Fork Pocket Width
7 1/2 in
Fork Pocket Height
2 1/2 in
Details
Material
Steel
Color
Blue
Load Capacity
1,800 lb
Item
Carpet Lifting Ram
Assembled
Yes
Includes
Safety Restraint to Secure to Forklift
For Use With
Unique design moves heavy rolls of carpet, paper or similar materials with a fork truck
Mounting
Fork Mounted-Inverted
Features
Transport rolls of carpet with this sturdy rug ram/carpet pole.
Application
Vestil Steel Fork Mounted Inverted Rug Ram Boom
Fork Pocket Spacing
24 in
Load Capacity - Maximum
1,800 lb
Description
Carpet Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Carpet Pole, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 1,800 lb, Material Steel, Pole Length 144 1/2 in, Pole Diameter 2 3/4 in, Carriage Class Not Applicable, Color Blue, Includes Safety Restraint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.