Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Blt, 1/4-20, 3/4In, LCS, Zn, PK1500 B08305.025.0075

Carriage Blt, 1/4-20, 3/4In, LCS, Zn, PK1500 (Discontinued)

  • Mfr # B08305.025.0075
  • Zoro # G9199967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08305.025.0075
Zoro #
G9199967
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Neck Height
9/64 in
Length
3/4"
Square Width
0.245 in to 0.260 in
Dia./Thread Size
1/4"-20
Head Dia.
0.563 in to 0.594 in
Square Height
0.125 in to 0.156 in
Drill Size
1/4 in
Head Height
9/64 in
Neck Width
1/4 in
Minimum Thread Length
3/4 in
Maximum Neck Height
5/32 in
Minimum Head Diameter
9/16 in
Minimum Neck Height
1/8 in
Minimum Neck Width
1/4 in
Maximum Neck Width
17/64 in
Head Width
37/64 in
Maximum Head Height
9/64 in
Minimum Head Height
1/8 in
Screw Size
1/4"-20
Maximum Head Diameter
19/32 in
Thread Size
1/4"-20
Fastener Length
3/4 in
Overall Length
3/4 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.