Shop ZORO SELECT

Carriage Bolt, Square Neck, 1/2"-13, 1-1/4 in L, Steel, Grade 2, Zinc Plated, 50 PK

  • Mfr # U08305.050.0125
  • Zoro # G2816311

product price: 
$
21.69
/pk of 50, $0.43/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U08305.050.0125
Zoro #
G2816311
UPC #
-
Country of Origin
Multiple
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Head Type
Round
Grade
A
Tensile Strength
74,000 psi
Material Grade
Grade A
Fastener Thread Direction
Right Hand
For Use With
Grade 2 Zinc Nuts
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.